Order Entry
Canada
Orders LinkContactUsLinkComponent
Explorer™ Precision Balances

Explorer™ Precision Balances

EX423N/E, 420 g, Ø 130 mm (5.1"), 0.001 g
Catalog # 77435-002
Supplier:   Ohaus
Supplier #:  30553845
Explorer™ Precision Balances
Catalog # 77435-002
Supplier:  Ohaus
Explorer™ Precision Balances
Explorer™ Precision Balances

EX423N/E, 420 g, Ø 130 mm (5.1"), 0.001 g

Price
$7,075.57
Log in for availability
Each
Product Details & Documents

The Explorer series is the flagship precision balance range from OHAUS. Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments.

  • Four-level user management with password protection, and un-editable system log plus a high level of configurability make Explorer balances ideal for regulated applications
  • Detachable terminal with a large color touchscreen and programmable IR sensors
  • Frameless draftshield make Explorer precision balances easy and convenient to use

The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.

Specifications
  • Model:
    EX423N/E
  • Pan/Platform Size:
    Ø 130 mm (5.1")
  • Readability:
    0.001 g
  • Weighing capacity:
    420 g