Order Entry
Canada
Orders LinkContactUsLinkComponent
Precision Balances, PR

Precision Balances, PR

PR223/E, 220 g, Ø 120 mm (4.7"), 0.001 g
Catalog # 77434-996
Supplier:   Ohaus
Supplier #:  30529239
Precision Balances, PR
Catalog # 77434-996
Supplier:  Ohaus
Precision Balances, PR
Precision Balances, PR

PR223/E, 220 g, Ø 120 mm (4.7"), 0.001 g

Price
$2,061.90
Log in for availability
Each
Product Details & Documents

Designed for routine weighing applications. The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage and internal calibration (in select models), making it ideal for routine weighing applications.

  • Easy-to-read, bright backlit display and a simple user interface
  • Incredibly easy to operate, with almost no training required
  • The small footprint saves desktop space while providing a large weighing surface
  • Durable construction and features a stainless steel pan to withstand day-to-day use in the workplace

Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR Precision Balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation.

Specifications
  • Model:
    PR223/E
  • Pan/Platform Size:
    Ø 120 mm (4.7")
  • Readability:
    0.001 g
  • Weighing capacity:
    220 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.