Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Precision Balances, PR

PR2202/E, 2200 g, Ø 180 mm (7.1"), 0.01 g
Catalog # 77434-840
Supplier:   Ohaus
 :  30430064
Precision Balances, PR
Catalog # 77434-840
Supplier:  Ohaus
Precision Balances, PR
Precision Balances, PR

PR2202/E, 2200 g, Ø 180 mm (7.1"), 0.01 g

Price
$2,167.76
Log in for availability
Each
Product Details & Documents

Designed for routine weighing applications. The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage and internal calibration (in select models), making it ideal for routine weighing applications.

  • Easy-to-read, bright backlit display and a simple user interface
  • Incredibly easy to operate, with almost no training required
  • The small footprint saves desktop space while providing a large weighing surface
  • Durable construction and features a stainless steel pan to withstand day-to-day use in the workplace

Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR Precision Balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation.

Specifications
  • Model:
    PR2202/E
  • Pan/Platform Size:
    Ø 180 mm (7.1")
  • Readability:
    0.01 g
  • Weighing capacity:
    2200 g