Microscope Slide Box, 100-Place
ABS, 100 - Place (26×76 mm and 1×3 in slide size), White
Catalog # 77395-354
Supplier: VWR International
Jump to:
Product Details & Documents
Closes securely with a rust-resistant nickelplated clasp and pin hinges.
- Organize and identify
- Lining and slots are numbered to correspond to the slide inventory sheet
- Organize by 'Project' and 'Date' with pre-molded labeling area
- Available in multiple colors for project coding
- Durable and safe
- ABS plastic boxes available with either cork or foam lining
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
The premium microscope slide box is perfect for the storage or transportation of standard size slides.
Documents
Certificates
Search by Lot NumberSpecifications
- Color:White
- Material:ABS
- For use with:100 - Place (26×76 mm and 1×3 in slide size)
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



