Analytical Balances, Advanced MX
MX204, 220 g, 0.2 mg, Ø 90 mm, 0.1 mg, 2 s, 0.1 mg
Catalog # CA77323-052
Supplier: Mettler Toledo
Supplier #: 30665143
Jump to:
Product Details & Documents
METTLER TOLEDO Advanced MX analytical balances offer a brand new feature- the backlit draft shield. Brightness extends over the draft shield's entire back panel providing exceptional visibility of the work area for highly precise dosing.
- ErgoDoor
- User management
- Leveling assistant
- StatusLight
- Three interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- EasyDirect software
- Full metal housing with overload protection
The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7" touchscreen includes 8 built-in applications and statistical data analysis. When not using the balance, enable the power-saving mode to reduce energy usage and save costs.
Documents
MX Balances
Videos
TDS MX Analytical Balances
Datasheet
Specifications
- Model:MX204
- Pan/Platform Size:Ø 90 mm
- Repeatabilty:0.1 mg
- Linearity:0.2 mg
- Stabilization time:2 s
- Readability:0.1 mg
- Weighing capacity:220 g
- Cat. No.:CA77323-052
- Voltage:100 - 240 V, 50/60 Hz
- Communication interface:USB-A, USB-C, Ethernet



