Order Entry
Canada
Orders LinkContactUsLinkComponent
Analytical Balances, Advanced MX

Analytical Balances, Advanced MX

MX205DU, 82/220 g, 0.2 mg, Ø 80 mm, 0.01/0.1 mg, 2 s, 0.02 mg
Catalog # CA77323-040
Supplier:   Mettler Toledo
Supplier #:  30665094
Analytical Balances, Advanced MX
Catalog # CA77323-040
Supplier:  Mettler Toledo
Analytical Balances, Advanced MX
Analytical Balances, Advanced MX

MX205DU, 82/220 g, 0.2 mg, Ø 80 mm, 0.01/0.1 mg, 2 s, 0.02 mg

Price
$15,500.00
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

METTLER TOLEDO Advanced MX analytical balances offer a brand new feature- the backlit draft shield. Brightness extends over the draft shield's entire back panel providing exceptional visibility of the work area for highly precise dosing.

  • ErgoDoor
  • User management
  • Leveling assistant
  • StatusLight
  • Three interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • EasyDirect software
  • Full metal housing with overload protection

The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7" touchscreen includes 8 built-in applications and statistical data analysis. When not using the balance, enable the power-saving mode to reduce energy usage and save costs.

Specifications
  • Model:
    MX205DU
  • Pan/Platform Size:
    Ø 80 mm
  • Repeatabilty:
    0.02 mg
  • Linearity:
    0.2 mg
  • Stabilization time:
    2 s
  • Readability:
    0.01/0.1 mg
  • Weighing capacity:
    82/220 g
  • Cat. No.:
    CA77323-040
  • Voltage:
    100 - 240 V, 50/60 Hz
  • Communication interface:
    USB-A, USB-C, Ethernet
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.