SNAP CAP 11MM PRE-SLIT SEPTA BLK CS1000
Catalog # 77322-526
Supplier: THOMSON INSTRUMENT CO
SNAP CAP 11MM PRE-SLIT SEPTA BLK CS1000
Catalog # 77322-526
Supplier: THOMSON INSTRUMENT CO
Supplier Number: 70652BK-2
Frequently Bought Together
WHEATON® Polypropylene Crimp-Top/Snap-Cap Specialty Vial, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
Screw Caps for Screw-Thread Sample Storage Vials, Thermo Scientific
Supplier: Thermo Scientific
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Septa for 10-425 Screw-Thread Caps, MicroLiter
Supplier: DWK Life Sciences (KIMBLE)
Scintillation Vials (20 ml), Simport
Supplier: Simport Scientific
VIAL AMBER APC1667 NH4CL 5MG
Supplier: Cole Parmer
VIAL CLEAR ASCOT 40ML 72/C
Supplier: Cole Parmer
Polypropylene Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
8-425 Glass Screw-Thread Vials, Thermo Scientific
Supplier: Thermo Scientific
SureSTART™ Glass Screw Top Vials, 2 ml, Level 1 Everyday Analysis, Thermo Scientific
Supplier: Thermo Scientific