Order Entry
Canada
Orders LinkContactUsLinkComponent
Plastic Graduated Beakers

Plastic Graduated Beakers

1000 ml, 12/pack, 148 mm (5.8"), 117 mm (4.6"), 20 ml
Catalog # 470354-066
Supplier:   Wards
Supplier #:  CH0137EF
Plastic Graduated Beakers
Catalog # 470354-066
Supplier:  Wards
Plastic Graduated Beakers
Plastic Graduated Beakers

1000 ml, 12/pack, 148 mm (5.8"), 117 mm (4.6"), 20 ml

Price
$116.20
Log in for availability
Pack of 12
Product Details & Documents

Autoclavable, microwavable, and dishwasher safe.

  • Made of premium quality polypropylene plastic
  • Superior chemical durability and heat tolerance
  • Excellent optical clarity
  • Raised 5 ml graduations and specifications
  • Tapered spout for easy pouring

Polypropylene plastic beakers offer excellent chemical durability. They are microwavable, autoclavable, and dishwasher safe for easy cleaning and sterilization; can withstand temperatures between −20 °C to 135 °C. Beakers have raised, five ml graduation lines. Pack of 12.

Specifications
  • Ext.Ø:
    117 mm (4.6")
  • Graduation Interval:
    20 ml
  • Capacity:
    1000 ml
  • Description:
    12/pack
  • Height:
    148 mm (5.8")