Plastic Graduated Beakers
50 ml, 12/pack, 61 mm (2.4"), 44 mm (1.7"), 5 ml
Catalog # 470354-068
Supplier: Wards
Supplier #: CH0137AF
Jump to:
Product Details & Documents
Autoclavable, microwavable, and dishwasher safe.
- Made of premium quality polypropylene plastic
- Superior chemical durability and heat tolerance
- Excellent optical clarity
- Raised 5 ml graduations and specifications
- Tapered spout for easy pouring
Polypropylene plastic beakers offer excellent chemical durability. They are microwavable, autoclavable, and dishwasher safe for easy cleaning and sterilization; can withstand temperatures between −20 °C to 135 °C. Beakers have raised, five ml graduation lines. Pack of 12.
Specifications
- Ext.Ø:44 mm (1.7")
- Graduation Interval:5 ml
- Capacity:50 ml
- Description:12/pack
- Height:61 mm (2.4")



