DYMO-Compatible Paper Labels
DYMO compatible paper label, Paper, Dark brown, 1", 12.7×26.4+9.5 mm (0.5×1.04+0.37"), 500 labels/roll (1 set: rectangle+circle)
77321-188
: 807656062228
DYMO Compatible labels for printing with the DYMO 450-series. Available in assorted colors, they are ideal for color-coding and other general use applications in the lab and office.
- Suitable for general use laboratory and office applications
- Compatible with the 450 series and 4XL DYMO® LabelWriters
DYMO compatible paper labels for general use applications and laboratory organization. Ideal for office use on file folders, notebooks, storage boxes, paperwork, as well as shipping labels. Not suitable for deep-freeze applications.
- Color:Dark brown
- Description:DYMO compatible paper label
- Dimensions:12.7×26.4+9.5 mm (0.5×1.04+0.37")
- Material:Paper
- Packaging:500 labels/roll (1 set: rectangle+circle)
- Core size:1"



