Aggressive Adhesive Multi-Purpose Nylon Labels
Product Details & Documents
Use these highly-pliable labels for tightly-curved surfaces, like wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor™ A6200 bulk label roll adapter required to utilize bulk label rolls.
- Permanent acrylic adhesive
- Matte finish
- Autoclavable, cryogenic storage, halogen-free material
- Abrasion-resistant, chemical-resistant, humidity-resistant, low temperature-resistant, UV-resistant, and weather-resistant
- Service temperature: −40 to 194 °F
- UL approved, CSA accepted
Labels conform to small-gauge wires and cables, and are recommended for indoor use.
Use with Wraptor™ A6200 bulk label roll adapter and Wraptor™ A6200 wrap printer applicator and Wraptor™ A6200 bulk label roll adapter (required). A ribbon is required to print this material; use part number A62-R4300.
Specifications
- For Use With:Wraptor™ A6200
- Description:Adhesive nylon wire labels, 16 - 6 AWG
- Height:1"
- Material:Nylon cloth
- Packaging:4000/roll
- Width:1"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



