Aggressive Adhesive Multi-Purpose Nylon Labels
Adhesive nylon wire labels, 22 - 6 AWG, Nylon cloth, Wraptor™ A6200, 0.5", 0.75", 5200/roll
Catalog # 77282-270
Supplier: Brady Worldwide
: 170991
Jump to:
Product Details & Documents
Use these highly-pliable labels for tightly-curved surfaces, like wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor™ A6200 bulk label roll adapter required to utilize bulk label rolls.
- Permanent acrylic adhesive
- Matte finish
- Autoclavable, cryogenic storage, halogen-free material
- Abrasion-resistant, chemical-resistant, humidity-resistant, low temperature-resistant, UV-resistant, and weather-resistant
- Service temperature: −40 to 194 °F
- UL approved, CSA accepted
Labels conform to small-gauge wires and cables, and are recommended for indoor use.
Use with Wraptor™ A6200 bulk label roll adapter and Wraptor™ A6200 wrap printer applicator and Wraptor™ A6200 bulk label roll adapter (required). A ribbon is required to print this material; use part number A62-R4300.
Specifications
- For Use With:Wraptor™ A6200
- Description:Adhesive nylon wire labels, 22 - 6 AWG
- Height:0.75"
- Material:Nylon cloth
- Packaging:5200/roll
- Width:0.5"



