Wraptor™ A6200 Wrap Printer Applicator with Brady Workstation software Barcode Scanner Kit
Product Details & Documents
Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit - advanced tools that make workflows more seamless and boost productivity.
- Single color printing capability
- Printer connectivity options: Ethernet; USB
- PC connected and stand-alone
- Scanner field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33.5° vertical
Get automated efficiency with the A6200 printer applicator - print, wrap and apply in less than 7 seconds. Printer uses enhanced connectivity with Wi-Fi, 3 USB ports and 32 GB of internal memory to store jobs. Create labels with text or graphics with the included label creation software.
CR950 Scanner - Get high-speed omnidirectional reading of 1D and 2D barcodes. Scanner offers glare reduction technology for reading barcodes on shiny surfaces. The CR950 provides easier scanning with a wide area image sensor.
CR1500 Scanner - Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes. Scanner is compact, lightweight and rugged to survive your toughest industrial environments. Read both high-density and wide-field barcodes with a device via dual-field optics.
CR2700 Scanner - Easily read wide and small barcodes with the ultra-fast CR2700 handled barcode scanner. Omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes. The CR2700 provides unequaled performance reading on curved and shiny surfaces. Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons.
: Model CR950 includes (1) printer Applicator (A6200-NAB-WIFI); (1) Brady workstation product and wire ID suite Booklet (Download Code Inside); (1) printer Ribbon 2 x 150ft (A62-R4300); (1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-417); (1) USB cable; (1) Quick start guide; (1) Power cord and AC Adapter; (1) CR950 Handheld wired barcode scanner (176522).
Model CR1500 includes (1) printer Applicator (A6200-NAB-WIFI); (1) Brady workstation product and wire ID suite Booklet (Download Code Inside); (1) printer Ribbon 2 x 150ft (A62-R4300); (1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-417); (1) USB cable; (1) Quick start guide; (1) Power cord and AC Adapter; (1) CR1500 Handheld wired barcode scanner with stand (176511).
Model CR2700 includes (1) printer Applicator (A6200-NAB-WIFI); (1) Brady workstation product and wire ID suite Booklet (Download Code Inside); (1) printer Ribbon 2 x 150ft (A62-R4300); (1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-417); (1) USB cable; (1) Quick start guide; (1) Power cord and AC Adapter; (1) CR2700 Scanner handled scanner with charging station (176516).
: CR2700 Scanner has lithium-ion battery - must ship ground.
Specifications
- Description:With scanner model CR2700
- Dimensions:8.8W×11.7D×8.3"H
- Connections:Bluetooth
- Modes:High density or wide field
- Print speed:1000 labels per day (max.)
- Power supply:Rechargeable lithium-ion battery
- Interfaces:Bluetooth 5 Low Energy (class II) [reader/scanner unit]
- Cat. No.:77282-182
- Model:CR2700
- Print width:1" (max. label/tape width)
- Print resolution:300 dpi



