Order Entry
Canada
Orders LinkContactUsLinkComponent
Code Corporation Code Reader™ 5200 Barcode Scanner

Code Corporation Code Reader™ 5200 Barcode Scanner

CR5200 Fixed barcode scanner with age verification, 3W×3.5D×5.5"H
Catalog # 77282-160
Supplier:   Brady Worldwide
Supplier #:  176696
Code Corporation Code Reader™ 5200 Barcode Scanner
Catalog # 77282-160
Supplier:  Brady Worldwide
Code Corporation Code Reader™ 5200 Barcode Scanner
Code Corporation Code Reader™ 5200 Barcode Scanner

CR5200 Fixed barcode scanner with age verification, 3W×3.5D×5.5"H

Price
$1,146.88
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Seamlessly connect your operations with the CR5200. It reads barcodes in any orientation, plus offers hands-free operation to expedite workflows.

  • Rotational tolerance ±180°
  • Field of view 51° horizontal by 39.4° vertical
  • CMOS 1.2 megapixel sensor
  • Dark gray color
  • Cabled scanner connectivity (6' cable length)
  • No battery

Get high-speed, omnidirectional reading of 1D and 2D barcode symbologies. Quickly read barcodes on mobile device screens. Compact and adjustable for any reading direction. Provides user feedback with LED and audible tone. Features extended read ranges.

Model 176696 features age verification when scanning ID cards.

Delivery information: Includes (1) CR5200; (1) USB cable.

Documents

Specifications
  • Description:
    CR5200 Fixed barcode scanner with age verification
  • Dimensions:
    3W×3.5D×5.5"H
  • Interfaces:
    RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
  • Cat. No.:
    77282-160
  • Sensor type:
    CMOS 1.2 MP
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.