Code Corporation Code Reader™ 5200 Barcode Scanner
CR5200 Fixed barcode scanner, 3W×3.5D×5.5"H
Catalog # 77282-158
Supplier: Brady Worldwide
Supplier #: 176695
Jump to:
Product Details & Documents
Seamlessly connect your operations with the CR5200. It reads barcodes in any orientation, plus offers hands-free operation to expedite workflows.
- Rotational tolerance ±180°
- Field of view 51° horizontal by 39.4° vertical
- CMOS 1.2 megapixel sensor
- Dark gray color
- Cabled scanner connectivity (6' cable length)
- No battery
Get high-speed, omnidirectional reading of 1D and 2D barcode symbologies. Quickly read barcodes on mobile device screens. Compact and adjustable for any reading direction. Provides user feedback with LED and audible tone. Features extended read ranges.
Model 176696 features age verification when scanning ID cards.
Delivery information: Includes (1) CR5200; (1) USB cable.
Documents
Configuration Guide CR5200
Additional Product Details
Specifications
- Description:CR5200 Fixed barcode scanner
- Dimensions:3W×3.5D×5.5"H
- Interfaces:RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
- Cat. No.:77282-158
- Sensor type:CMOS 1.2 MP



