DuraBoard® Pegboards, White Polypropylene
Product Details & Documents
DuraBoard® is the most durable, weather and impact resistant pegboard available. It is 8 times stronger than conventional pegboard.
- Hole diameter is ¹/₄" with 1" O.C. spacing
- DuraBoard will never fade, dry out, crack or peel over time so it maintains holding capability over many years of use
- Offers a professional looking pegboard system that can be cleaned without harming the board
- Board surface is ideal for creating silhouettes of tools to be stored and managed allowing for easy tool identification
- Use Triton 70016 mounting spacer kit to mount DuraBoard and eliminate the expense and hassle of wood framing
The commercial-grade DuraBoard® ¹/₄" polypropylene pegboard has ultimate holding strength with eight times that of traditional pegboard. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard® heavy-duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair area as well as sheds and garages. Use DuraHook® heavy-duty double-locking pegboard hooks to create the most secure and reliable pegboard storage system.
Ordering information: Limited lifetime warranty.
Delivery information: Mounting hardware not included.
Specifications
- Depth:0.25"
- Width:24"
- Color:White
- Description:Two boards, 250 lbs. (load rating per board), 0.25" hole size
- Height:48"
- Material:PP
Accessories
Product Information
- Catalog #ColorMaterialAvailabilityPrice
- Pegboard mounting and spacer kit for DuraBoard® or ⅛" and ¼" pegboard, 16 setsPegboard mounting and spacer kit for DuraBoard® or ⅛" and ¼" pegboard, 16 sets77269-324Silver/yellowSteel/plasticLog in for availabilityPack of 16 - $24.84
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



