Order Entry
Canada
Orders LinkContactUsLinkComponent
Round Bottom Flasks, Angular, 3-Necked

Round Bottom Flasks, Angular, 3-Necked

1000 ml, Center socket 24/40, side sockets 24/40
Catalog # 470353-262
Supplier #:  UN3NKFK1000
Round Bottom Flasks, Angular, 3-Necked
Catalog # 470353-262
Round Bottom Flasks, Angular, 3-Necked
Round Bottom Flasks, Angular, 3-Necked

1000 ml, Center socket 24/40, side sockets 24/40

Price
$193.42
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Round bottom boiling flasks with three necks of equal socket joints.

  • 24/40 ground glass joints
  • Made from heavy-duty ASTM E-438 Type 1, Borosilicate 3.3 glass
  • Strain point: 515 °C
  • Annealing point: 565 °C
  • Softening point: 820 °C

Three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Flasks feature uniform wall thickness for superior mechanical strength and hand shock resistance.

Specifications
  • Capacity:
    1000 ml
  • Description:
    Center socket 24/40, side sockets 24/40
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.