Round Bottom Flasks, Angular, 3-Necked
100 ml, Center socket 24/40, side sockets 24/40
Catalog # 470353-240
Supplier: United Scientific Supplies
Supplier #: UN3NKFK100
Jump to:
Product Details & Documents
Round bottom boiling flasks with three necks of equal socket joints.
- 24/40 ground glass joints
- Made from heavy-duty ASTM E-438 Type 1, Borosilicate 3.3 glass
- Strain point: 515 °C
- Annealing point: 565 °C
- Softening point: 820 °C
Three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Flasks feature uniform wall thickness for superior mechanical strength and hand shock resistance.
Specifications
- Capacity:100 ml
- Description:Center socket 24/40, side sockets 24/40
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



