Order Entry
Canada
Orders LinkContactUsLinkComponent
Round Bottom Flasks, Angular, 3-Necked

Round Bottom Flasks, Angular, 3-Necked

500 ml, Center socket 24/40, side sockets 24/40
Catalog # 470353-256
Supplier #:  UN3NKFK500
Round Bottom Flasks, Angular, 3-Necked
Catalog # 470353-256
Round Bottom Flasks, Angular, 3-Necked
Round Bottom Flasks, Angular, 3-Necked

500 ml, Center socket 24/40, side sockets 24/40

Price
159,06 $
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Round bottom boiling flasks with three necks of equal socket joints.

  • 24/40 ground glass joints
  • Made from heavy-duty ASTM E-438 Type 1, Borosilicate 3.3 glass
  • Strain point: 515 °C
  • Annealing point: 565 °C
  • Softening point: 820 °C

Three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Flasks feature uniform wall thickness for superior mechanical strength and hand shock resistance.

Specifications
  • Capacity:
    500 ml
  • Description:
    Center socket 24/40, side sockets 24/40