Order Entry
Canada
Orders LinkContactUsLinkComponent
Stacking, Hanging, Interlocking Polypropylene Bins, 7³/₈" Depth

Stacking, Hanging, Interlocking Polypropylene Bins, 7³/₈" Depth

24 Bins, 4.125", PP, 3", Yellow
Catalog # 77269-500
Supplier:   Triton Products
Supplier #:  3-220Y
Stacking, Hanging, Interlocking Polypropylene Bins, 7³/₈" Depth
Catalog # 77269-500
Supplier:  Triton Products
Stacking, Hanging, Interlocking Polypropylene Bins, 7³/₈" Depth
Stacking, Hanging, Interlocking Polypropylene Bins, 7³/₈" Depth

24 Bins, 4.125", PP, 3", Yellow

Price
$139.08
Log in for availability
Pack of 24
Product Details & Documents

LocBin® is the only bin that can stack, hang, lock and nest to maximize space.

  • Unique dual interlocking channel system slides and locks bins together guaranteeing bins will not collapse, cave in or topple into one another
  • Mount to wall using the 5 to 600 wall mount rail system, on Louvered panels or stack on a flat surface to provide multiple storage options for small items
  • Bottom interlocking rail allows stacking bins to be nested offering the user a smaller footprint in tight spaces
  • Extra deep groove system accepts bin dividers that stay in place when adding or removing items in the bin
  • Anti-slide feature in the channels ensures that stacked or hanging interlocked bins will not slide out from the front preventing spillage of parts
  • Commercial grade, high-density polypropylene with front label area (labels included)
  • Available in red, blue, yellow, black, gray, green, brown

The revolutionary LocBin® is the ideal stacking and hanging pegboard storage solution. Triton LocBin® is versatile and sturdy for garage, shop or office storage. When space is tight and things get cluttered, new and innovative storage solutions are needed. LocBin® is the ideal wall, standalone or tool board storage solution, and it can handle just about any storage need. Consumers can be confident that once the bins are stacked and interlocked they will remain attached to one another and the contents will not mix, shift or spill. When wall mounted, LocBins® will not slide forward or tip, providing safe and convenient access. Organization and storage no longer needs to be a hassle or disaster waiting to happen. The uses of a LocBin® are infinite, and customers who turn to them for a storage solution never want to depend on anything else. The LocBin® is a one-stop wonder that can solve just about any organizational or storage problem with ease.

Ordering information: Limited lifetime warranty.

Specifications
  • Width:
    4.125"
  • Color:
    Yellow
  • Description:
    24 Bins
  • Height:
    3"
  • Material:
    PP
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • ABS plastic bin wall hangers with hardware, black, 2 per pack, 8³/₄L×3¹/₄W×¹/₄H
    ABS plastic bin wall hangers with hardware, black, 2 per pack, 8³/₄L×3¹/₄W×¹/₄H
    77269-552
    Log in for availability
    Each - $14.95

Product Information

  • Catalog #
    Availability
    Price
  • ABS plastic black bin dividers for 3-220 bins, 6 pack, 7L×2⁵/₈W×¹/₈"H
    ABS plastic black bin dividers for 3-220 bins, 6 pack, 7L×2⁵/₈W×¹/₈"H
    77269-544
    Log in for availability
    Pack of 6 - $14.05

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.