Staticide® Conductive Trays
Conductive trays, Large, Conductive fiberglass/UP resin, 26×20×3"
Catalog # 77200-612
Supplier: ACL Staticide
Supplier #: 972618
Jump to:
Product Details & Documents
Staticide® conductive trays are designed to protect against ESD when used for assembling, soldering, or carrying static-sensitive components.
- Shiny smooth finish
- Temperature range: 5 to 107 °C (40 to 225 °F)
- Conductivity: less than 10⁶ ohms RTT, RTG, Vol R
- Compatible with cart transport systems
- Resistant to abrasion and chemicals
Certifications: RoHS3, REACH compliant.
Specifications
- Description:Conductive trays
- Material:Conductive fiberglass/UP resin
- Size:Large
- W×D×H:26×20×3"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



