Order Entry
Canada
Orders LinkContactUsLinkComponent
Plain Microscope Slides

Plain Microscope Slides

Soda glass, 1.0 mm, 75×25 mm
Catalog # 76970-064
Supplier #:  SLD145110
Plain Microscope Slides
Catalog # 76970-064
Plain Microscope Slides
Plain Microscope Slides

Soda glass, 1.0 mm, 75×25 mm

Price
$11.28
Log in for availability
Box of 72 Case of 3600
Product Details & Documents

Four E's microscope slides made from high quality soda glass or super white glass.

  • Pre-cleaned, ready to use
  • Grounded edges, 45° corners
  • Autoclavable

Suitable for traditional identification labeling, these plain slides are manufactured using an advanced grinding process to ensure uniform pieces and consistency in flatness and smoothness. The polished edges and corners greatly reduce the risk of scratches and infection during use and handling of the slides.

Specifications
  • L×W:
    75×25 mm
  • Material:
    Soda glass
  • Thickness:
    1.0 mm