LISA Safety Waste Cap
Product Details & Documents
The first modular system for HPLC waste. Workplace safety and environmental protection with the proven technology, providing maximum flexibility. Simply add connections and components individually as required. The modular system grows with the user, allowing solvents, acids and alkalis to be collected safely.
- Satellite blind plug extends and attaches various components, such as a funnel
- Tube connector allows connection of larger tubes with 5 to 11.5 mm Int.Ø
- Satellite made of PTFE for optimal chemical resistance
- 360° freely rotatable screw cap; easy changing of the container without twisting the tubing
- Fittings feature an improved design for easier connection of capillaries with 1.6, 2.3, or 3.2 mm Ext.Ø
- It exhaust filters block harmful vapours with activated carbon, ensuring safe pressure equalisation in the waste containers
The huge scope of delivery of fittings and blind plugs as well as accessories such as exhaust filters and funnels ensures that the docking system is ready for immediate use. The basic module includes a safety waste cap LISA with selected thread size. Included in the scope of delivery are a further 23 accessories. In addition, a variety of other accessories such as a funnel or an exhaust air filter can be docked to the safety waste cap LISA V3.0.
Specifications
- Description:Safety waste cap LISA, B63
- Material:PTFE
- Thread:B63
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



