Microscope Slides, Charged, 45° Corners
Product Details & Documents
High-quality, charged microscope slides with color coding.
- 1×3" slides, 1 mm thickness
- 100% guaranteed against sticking and contamination
- 45 degree corners
- Uniform flat paint for perfect barcodes
Slides are available in white, blue, pink, yellow, green, tan, peach, and lilac.
Packaging: The packaging options include 1 box of 72 slides and 1 case of 1440 slides.
Specifications
- Color:Tan
- L×W:75×25 mm (3×1")
- Thickness:1 mm
- Packaging:Box
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



