Order Entry
Canada
Orders LinkContactUsLinkComponent
 

SteraMist BIT Solution

SteraMist BIT Solution for use with all SteraMist Systems, 15x10x14", 1 gal. (4 per case), 36 lbs.
  76919-420
 :  BIT-400-DOMESTIC
SteraMist BIT Solution
  76919-420
SteraMist BIT Solution
SteraMist BIT Solution

SteraMist BIT Solution for use with all SteraMist Systems, 15x10x14", 1 gal. (4 per case), 36 lbs.

 
$1,508.08
   
Case of 1 (1/Itm/Bx)
 
  • All SteraMist products exclusively use low-percentage 7.8% Hydrogen Peroxide as a sole active ingredient
  • Each SteraMist product utilizes the same BIT™ Solution blend for a wide array of applications
  • BIT Solution kills within seconds of contact
  • Non-corrosive to enure superior surface compatibility
  • No toxic byproducts
  • No mixing or dilution
  • No wiping or rinsing
 
  • Description:
    SteraMist BIT Solution for use with all SteraMist Systems
  • Size:
    15x10x14"
  • Volume:
    1 gal. (4 per case)
  • Weight:
    36 lbs.