SteraMist BIT Solution
SteraMist BIT Solution for use with all SteraMist Systems, 12x11x18", 5 gal. container (1 per case), 45 lbs.
Catalog # 76919-448
Supplier: TOMI ENVIRONMENTAL SOLUTIONS, INC
Supplier #: BIT-400-5G
Jump to:
Product Details & Documents
- All SteraMist products exclusively use low-percentage 7.8% Hydrogen Peroxide as a sole active ingredient
- Each SteraMist product utilizes the same BIT™ Solution blend for a wide array of applications
- BIT Solution kills within seconds of contact
- Non-corrosive to enure superior surface compatibility
- No toxic byproducts
- No mixing or dilution
- No wiping or rinsing
Documents
Specifications
- Description:SteraMist BIT Solution for use with all SteraMist Systems
- Size:12x11x18"
- Volume:5 gal. container (1 per case)
- Weight:45 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



