Order Entry
Canada
Orders LinkContactUsLinkComponent
 

SteraMist BIT Solution

SteraMist BIT Solution for use with all SteraMist Systems, 14x14x12", 32 fl. Oz. (8 per case), 21 lbs.
  76919-426
 :  BIT-100-DOMESTIC
SteraMist BIT Solution
  76919-426
SteraMist BIT Solution
SteraMist BIT Solution

SteraMist BIT Solution for use with all SteraMist Systems, 14x14x12", 32 fl. Oz. (8 per case), 21 lbs.

 
711,44 $
   
Case of 8 (1/Itm/Bx)
 
  • All SteraMist products exclusively use low-percentage 7.8% Hydrogen Peroxide as a sole active ingredient
  • Each SteraMist product utilizes the same BIT™ Solution blend for a wide array of applications
  • BIT Solution kills within seconds of contact
  • Non-corrosive to enure superior surface compatibility
  • No toxic byproducts
  • No mixing or dilution
  • No wiping or rinsing
 
  • Description:
    SteraMist BIT Solution for use with all SteraMist Systems
  • Size:
    14x14x12"
  • Volume:
    32 fl. Oz. (8 per case)
  • Weight:
    21 lbs.