Order Entry
Canada
Orders LinkContactUsLinkComponent
Sampling Badges for Identifier System | Avantor

Sampling Badges for Identifier System

Sampling badge, respirable
Catalog # 76848-018
Supplier:   STAT PEEL INC
Fournisseur #:  A00501
Sampling Badges for Identifier System
Catalog # 76848-018
Supplier:  STAT PEEL INC
Sampling Badges for Identifier System
Sampling Badges for Identifier System

Sampling badge, respirable

Price
$3,366.56
Log in pour la disponibilité
Each
Product Details & Documents

Air sampling badge for active respirable or inhalable particle collection according to ISO 7708.

  • Battery powered silent sampling pumps for min. 8 hours continuous air sampling
  • Continuous and intermittent sampling capabilities to adjust for sampling environment
  • Designed to be used with Stat Peel respirable or inhalable filtration slide according to ISO 7708 convention
  • Bluetooth, USB Micro connection interfaces
  • Filter overloading monitoring
  • Acceleration sensor for personal and stationary sampling
  • Designed to minimize user interference
  • Continuous control of all relevant collection parameters
  • Exchangeable clip and clamp for personal sampling and loop for stationary sampling

The Stat Peel sampling badge is a lightweight, battery powered active sampling device. In combination with the corresponding Stat Peel filtration slide, the respirable or inhalable particle size fraction according to ISO 7708 is collected. The captured particles are deposited on a nanoporous filtration membrane for later inspection in the Stat Peel Identifier System. Continuous and intermittent sampling is possible to ensure proper filter loading over the monitored workshift of interest.

The badge can be used for personal and stationary sampling. It contains several sensors to ensure the particle collection is continuously monitored. Additionally TVOC, temperature, and humidity are recorded. All data are logged and available for post inspection. The badges are operated using the Stat Peel app. The shock-resistant aluminum housing allows for easy cleaning.

Certifications: CE marked. In compliance with ISO 7708.

Ordering information: Accessories available are holding clips and clamps for personal sampling and loops for stationary use.

Spécifications
  • Description:
    Sampling badge, respirable
  • Cat. No.:
    76848-018
  • Dimensions:
    123×58×22 mm (4.84×2.28×0.866")
  • Weight:
    200 g (7.1 oz.)