Order Entry
Canada
Orders LinkContactUsLinkComponent
Filtration Slides for Identifier System

Filtration Slides for Identifier System

Filtration slides, respirable, 1 channel, 94×84×33 mm (3.7×3.3×1.3"), 355 g (12.5 oz.)
Catalog # 76848-016
Supplier:   STAT PEEL INC
Supplier #:  A00059
Filtration Slides for Identifier System
Catalog # 76848-016
Supplier:  STAT PEEL INC
Filtration Slides for Identifier System
Filtration Slides for Identifier System

Filtration slides, respirable, 1 channel, 94×84×33 mm (3.7×3.3×1.3"), 355 g (12.5 oz.)

Price
$504.99
Log in for availability
Box of 20
Product Details & Documents

The nanoporous filtration membrane inside the Stat Peel filtration slide allows the collection of aerosol particles down to the nanometer range.

  • Proprietary, inert nanoporous filtration membrane for aerosol particle collection
  • 1 mm² gold-coated filter surface
  • Aluminum filtration slide body
  • Internal flow channels
  • QR code for traceability

The Stat Peel filtration slide was designed to operate together with the air sampling badge to comply with the particle size fractions defined in ISO 7708. The nanoporous filtration membranes retain particles on a gold-coated, inert surface for inspection later by the Stat Peel Identifier Raman system.

Filtration slides with different internal flow channels separate the collected particles into size bins for a size dependent inspection. The small, flat, and gold-coated filtration membrane is also an ideal substrate to inspect collected particles by SEM. The slides are available in boxes of 90 pieces for insertion into the Identifier System or in smaller boxes of 20 pieces for use with the sampling kit.

Certifications: In compliance with ISO 7708.

Specifications
  • Description:
    Filtration slides, respirable, 1 channel
  • Dimensions:
    94×84×33 mm (3.7×3.3×1.3")
  • Details:
    355 g (12.5 oz.)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.