Excelis™ Microscope Cameras
Product Details & Documents
These microscope cameras will deliver superior performance and crisp images.
Excelis™ HDMI series
The Excelis™ HDMI series delivers live HD viewing with the convenience of built-in/on-board software. Because of this feature, a PC is not required to observe the specimen under the microscope.
The HDMI series features three different camera options:
- An HDS model includes an HD monitor designed to be mounted to the camera itself.
- The HD Lite models do not offer camera calibration and measurement in the on-board software.
- The new 4K microscope camera delivers a true UHD 4K experience, with outstanding color reproduction and fast live video.
All Excelis™ HD microscope cameras can be operated with both built-in software and CaptaVision+ software with its full suite of features.
Excelis™ USB cameras (MPX Series)
The MPX series offers higher performance in a compact package, perfect for the discriminating microscopist. The MPX series features a range of 5, 6, and 20-megapixel microscope cameras, including:
- The MPX-5C Pro CMOS camera delivers high-quality 5 MP images that rival images from much higher-priced CCD cameras.
- The MPX-20C CMOS delivers crisp, high-resolution 20 MP images.
- The MPX-6C generates impressive 6 MP images.
- The MPX-20RC is ideal for low light-level applications, such as fluorescence. With cooling technology built in, the MPX-20RC generates images with high resolution, high sensitivity, and low noise.
All MPX series microscopy cameras are controlled using CaptaVision+ for either PC or Mac OS.
CaptaVision+ Imaging Software
All of our Excelis™ cameras come with our full-featured CaptaVision+ software (available for PC and Mac) for precise camera control, image adjustment, measurements, and reporting.
Digital microscope cameras work well with microscopes designed with camera ports (also known as trinocular ports). However, all hope is not lost if you do not have a trinocular viewing head on your microscope. You can still mount a camera to your monocular or binocular microscope using an eyepiece adapter. Simply connect the 4K or HD microscope camera to the adapter and slide the adapter into an eye tube in place of an eyepiece.
Specifications
- Model:AU-20C-CMOS
- Resolution:20 MP
- Sensor type:CMOS
- Description:MPX-20C Pro color camera
- Computer requirements:Intel Core i5 processor (Dual Core or more); 16 GB RAM or more; USB 2.0 Hi-Speed port or higher (USB 3.0 recommended)
- Interfaces:USB 3.0 (compatible with USB 2.0)
- Cat. No.:470351-104
- Sensor size:1"
- Frame rate:15 fps @ full frame (5472×3648)
- Power supply:Via USB
- Software:CaptaVision+ Imaging Software
- Exposure time:0.13 ms - 15 s
- Lens mount:C-Mount lens adapter, 1.0× recommended
- Supported OS:PC and Mac OS; Linux under development



