Order Entry
Canada
Orders LinkContactUsLinkComponent
Filter Plates

Filter Plates

Rapid Clear® 0.2 µm filter plate, SAL 10⁻⁶ (Compatible with collection plate 931130), 96, Standard, Fully skirted, 2 ml
Catalog # 76808-464
Supplier #:  921746
Filter Plates
Catalog # 76808-464
Filter Plates
Filter Plates

Rapid Clear® 0.2 µm filter plate, SAL 10⁻⁶ (Compatible with collection plate 931130), 96, Standard, Fully skirted, 2 ml

Price
$4,220.00
Log in for availability
Case of 20
Minimum order quantity is 1
Product Details & Documents

Thomson filter plates (24- and 96-well) enable fast, parallel plate-to-plate processing for biological and analytical workflows. For clarification, the Universal Rapid Clear® 24-well depth-filtration plate is automation-compatible and clarifies cell-culture supernatants or lysates in ~5 minutes by centrifuge. The graded, multi-layer stack removes whole cells and debris, including lysis byproducts, while minimizing interaction with target proteins. Pair with Thomson collection plates and seals for clean transfers and high-throughput screening.

  • Universal Rapid Clear® depth filtration; multi-layer, graded matrix captures progressively smaller cells, debris, and aggregates for reliable clarification by swing-bucket centrifuge

  • Filtration membranes in PTFE/PVDF options support final filtration and solvent-compatible analytical steps
  • Purification option: 25 µm polypropylene for resin/adsorption workflows
  • Square well/long drip well shapes

Stack a Thomson filter plate over a collection plate to process 24- or 96-well sample sets under consistent conditions. The lineup spans clarification (Universal Rapid Clear®), filtration (PTFE/PVDF), and purification (25 µm PP), matched to centrifuge, vacuum, or positive-pressure processing. This integrated setup streamlines workflows, reduces manual steps, and improves reproducibility for high-throughput screening.

Specifications
  • No. of wells:
    96
  • Profile:
    Standard
  • Skirt:
    Fully skirted
  • Well volume:
    2 ml
  • Description:
    Rapid Clear® 0.2 µm filter plate, SAL 10⁻⁶ (Compatible with collection plate 931130)
  • Cat. No.:
    76808-464
Accessories

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Pierceable foil heat seal
    Pierceable foil heat seal
    76808-538
    Non sterile
    Log in for availability
    Case of 100 - $225.00

Product Information

  • Catalog #
    Availability
    Price
  • Vacuum manifold
    Vacuum manifold
    76808-542
    Log in for availability
    Each - $4,760.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Well plate lid
    Well plate lid
    76808-458
    Non sterile
    Log in for availability
    Case of 100 - $343.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Airporous plate seal
    Airporous plate seal
    76808-536
    Sterile
    Log in for availability
    Case of 100 - $230.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • 96-well capmat, round well
    96-well capmat, round well
    76808-356
    Non sterile
    Log in for availability
    Case of 50 - $609.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • 96-well capmat, square well
    96-well capmat, square well
    76808-358
    Non sterile
    Log in for availability
    Case of 100 - $547.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Adhesive foil seal
    Adhesive foil seal
    76808-526
    Non sterile
    Log in for availability
    Case of 100 - $152.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Foil heat seal for long-term storage
    Foil heat seal for long-term storage
    76808-540
    Non sterile
    Log in for availability
    Case of 100 - $225.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Optimum Growth® integrated lid for 6-well plates
    Optimum Growth® integrated lid for 6-well plates
    77971-810
    Sterile
    Log in for availability
    Case of 20 - $605.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Well plate lid
    Well plate lid
    76808-456
    Sterile
    Log in for availability
    Case of 100 - $464.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.