Filter Plates
Product Details & Documents
Thomson filter plates (24- and 96-well) enable fast, parallel plate-to-plate processing for biological and analytical workflows. For clarification, the Universal Rapid Clear® 24-well depth-filtration plate is automation-compatible and clarifies cell-culture supernatants or lysates in ~5 minutes by centrifuge. The graded, multi-layer stack removes whole cells and debris, including lysis byproducts, while minimizing interaction with target proteins. Pair with Thomson collection plates and seals for clean transfers and high-throughput screening.
Universal Rapid Clear® depth filtration; multi-layer, graded matrix captures progressively smaller cells, debris, and aggregates for reliable clarification by swing-bucket centrifuge
- Filtration membranes in PTFE/PVDF options support final filtration and solvent-compatible analytical steps
- Purification option: 25 µm polypropylene for resin/adsorption workflows
- Square well/long drip well shapes
Stack a Thomson filter plate over a collection plate to process 24- or 96-well sample sets under consistent conditions. The lineup spans clarification (Universal Rapid Clear®), filtration (PTFE/PVDF), and purification (25 µm PP), matched to centrifuge, vacuum, or positive-pressure processing. This integrated setup streamlines workflows, reduces manual steps, and improves reproducibility for high-throughput screening.
Specifications
- No. of wells:96
- Profile:Standard
- Skirt:Fully skirted
- Well volume:2 ml
- Description:Filter plate, 0.2 µm PVDF, non sterile (Compatible with collection plate 931130)
Accessories
Product Information
- Catalog #SterilityAvailabilityPrice
- Pierceable foil heat seal
Product Information
- Catalog #AvailabilityPrice
- Vacuum manifold
Product Information
- Catalog #SterilityAvailabilityPrice
- Well plate lid
Product Information
- Catalog #SterilityAvailabilityPrice
- Airporous plate seal
Product Information
- Catalog #SterilityAvailabilityPrice
- 96-well capmat, round well
Product Information
- Catalog #SterilityAvailabilityPrice
- 96-well capmat, square well
Product Information
- Catalog #SterilityAvailabilityPrice
- Adhesive foil seal
Product Information
- Catalog #SterilityAvailabilityPrice
- Foil heat seal for long-term storageFoil heat seal for long-term storage76808-540Non sterileLog in for availabilityCase of 100 - 225,00 $
Product Information
- Catalog #SterilityAvailabilityPrice
- Optimum Growth® integrated lid for 6-well platesOptimum Growth® integrated lid for 6-well plates77971-810SterileLog in for availabilityCase of 20 - 605,00 $
Product Information
- Catalog #SterilityAvailabilityPrice
- Well plate lid
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



