SCREWCAP NONSLIT PTFE/SILSEPT 9MM CS1000
Catalog # 76808-518
Supplier: THOMSON INSTRUMENT CO
SCREWCAP NONSLIT PTFE/SILSEPT 9MM CS1000
Catalog # 76808-518
Supplier: THOMSON INSTRUMENT CO
Supplier Number: 65691B-3
Frequently Bought Together
WHEATON® MicroLiter 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
WHEATON® Polypropylene Crimp-Top/Snap-Cap Specialty Vial, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Sample Vials and Caps, MicroLiter, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Storage/Reaction Vials with Closure, Chemglass
Supplier: Chemglass
Scintillation Vials (20 ml), Simport
Supplier: Simport Scientific
SCREWCAP BLK PTFE/SILICONSEP 13MM CS1000
Supplier: THOMSON INSTRUMENT CO
VIAL CLEAR ASCOT 40ML 72/C
Supplier: Cole Parmer
VIAL AMBER APC1667 NH4CL 5MG
Supplier: Cole Parmer
High Recovery Vials and Inserts, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Snaptwist®, Scintillation Vials, Simport
Supplier: Simport Scientific
Screw Caps, MicroSolv™
Supplier: MicroSolv Technology Corp
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Supplier: Thermo Scientific
VIAL AMB AMCH 40ML 72/C
Supplier: Cole Parmer
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)