COLUMN EMPTY 50ML OR 25G W/FRIT CS10
Catalog # 76808-384
Supplier: THOMSON INSTRUMENT CO
COLUMN EMPTY 50ML OR 25G W/FRIT CS10
Catalog # 76808-384
Supplier: THOMSON INSTRUMENT CO
Supplier Number: 9452090-10
Frequently Bought Together
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® Manual Crimping and Decapping Tools
Supplier: VWR International
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
SureSTART™ Glass Snap Top Vials, 2 ml, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
CAP CRIMP ALUMINUM OT 20MM PK1000
Supplier: Thermo Scientific
SureSTART™ Caps for 2 ml Glass Snap Top Vials, Level 2 High-Throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Supplier: VWR International
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
AQR™ Caps for RSA™ Autosampler Vials, MicroSolv Technology Corporation
Supplier: MicroSolv Technology Corp
Advanced Green Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
WHEATON® MicroLiter Snap-Top Vials, 11 mm, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)