Order Entry
Canada
Orders LinkContactUsLinkComponent
Filter Plates

Filter Plates

Rapid Clear® 0.2 µm filter plate, SAL 10⁻⁶ (Compatible with collection plate 931565-G-1X), 24, Standard, Fully skirted, 9 ml
Catalog # 76808-462
Supplier #:  921546
Filter Plates
Catalog # 76808-462
Filter Plates
Filter Plates

Rapid Clear® 0.2 µm filter plate, SAL 10⁻⁶ (Compatible with collection plate 931565-G-1X), 24, Standard, Fully skirted, 9 ml

Price
$2,470.00
Log in for availability
Case of 20
Minimum order quantity is 1
Product Details & Documents

Thomson filter plates (24- and 96-well) enable fast, parallel plate-to-plate processing for biological and analytical workflows. For clarification, the Universal Rapid Clear® 24-well depth-filtration plate is automation-compatible and clarifies cell-culture supernatants or lysates in ~5 minutes by centrifuge. The graded, multi-layer stack removes whole cells and debris, including lysis byproducts, while minimizing interaction with target proteins. Pair with Thomson collection plates and seals for clean transfers and high-throughput screening.

  • Universal Rapid Clear® depth filtration; multi-layer, graded matrix captures progressively smaller cells, debris, and aggregates for reliable clarification by swing-bucket centrifuge

  • Filtration membranes in PTFE/PVDF options support final filtration and solvent-compatible analytical steps
  • Purification option: 25 µm polypropylene for resin/adsorption workflows
  • Square well/long drip well shapes

Stack a Thomson filter plate over a collection plate to process 24- or 96-well sample sets under consistent conditions. The lineup spans clarification (Universal Rapid Clear®), filtration (PTFE/PVDF), and purification (25 µm PP), matched to centrifuge, vacuum, or positive-pressure processing. This integrated setup streamlines workflows, reduces manual steps, and improves reproducibility for high-throughput screening.

Specifications
  • No. of wells:
    24
  • Profile:
    Standard
  • Skirt:
    Fully skirted
  • Well volume:
    9 ml
  • Description:
    Rapid Clear® 0.2 µm filter plate, SAL 10⁻⁶ (Compatible with collection plate 931565-G-1X)
Accessories

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Pierceable foil heat seal
    Pierceable foil heat seal
    76808-538
    Non sterile
    Log in for availability
    Case of 100 - $225.00

Product Information

  • Catalog #
    Availability
    Price
  • Vacuum manifold
    Vacuum manifold
    76808-542
    Log in for availability
    Each - $4,760.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Well plate lid
    Well plate lid
    76808-458
    Non sterile
    Log in for availability
    Case of 100 - $343.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Airporous plate seal
    Airporous plate seal
    76808-536
    Sterile
    Log in for availability
    Case of 100 - $230.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • 96-well capmat, round well
    96-well capmat, round well
    76808-356
    Non sterile
    Log in for availability
    Case of 50 - $609.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • 96-well capmat, square well
    96-well capmat, square well
    76808-358
    Non sterile
    Log in for availability
    Case of 100 - $547.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Adhesive foil seal
    Adhesive foil seal
    76808-526
    Non sterile
    Log in for availability
    Case of 100 - $152.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Foil heat seal for long-term storage
    Foil heat seal for long-term storage
    76808-540
    Non sterile
    Log in for availability
    Case of 100 - $225.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Optimum Growth® integrated lid for 6-well plates
    Optimum Growth® integrated lid for 6-well plates
    77971-810
    Sterile
    Log in for availability
    Case of 20 - $605.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Well plate lid
    Well plate lid
    76808-456
    Sterile
    Log in for availability
    Case of 100 - $464.00