SCREWCAP RED PTFE/SILICONSEP 13MM CS1000
Catalog # 76808-524
Supplier: THOMSON INSTRUMENT CO
SCREWCAP RED PTFE/SILICONSEP 13MM CS1000
Catalog # 76808-524
Supplier: THOMSON INSTRUMENT CO
Supplier Number: 55511R
Frequently Bought Together
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
WHEATON® Polypropylene Crimp-Top/Snap-Cap Specialty Vial, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Storage/Reaction Vials with Closure, Chemglass
Supplier: Chemglass
VWR® Disposable Pasteur Pipettes, Borosilicate Glass 7.0 Expansion
Supplier: VWR International
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Supplier: Thermo Scientific
SureSTART™ Snap Caps, 11 mm, Level 3 High Performance Applications, Thermo Scientific
Supplier: Thermo Scientific
SureSTART™ Caps for 20 ml Glass Crimp Top Headspace Vials, Level 1 Everyday Analysis, Thermo Scientific
Supplier: Thermo Scientific
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
VIAL AMB AMCH 40ML 72/C
Supplier: Cole Parmer
Scintillation Vials (20 ml), Simport
Supplier: Simport Scientific
Long Life Septa for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
SCREWCAP BLK PTFE/SILICONSEP 13MM CS1000
Supplier: THOMSON INSTRUMENT CO
VIAL CLEAR ASCOT 40ML 72/C
Supplier: Cole Parmer
VIAL AMBER APC1667 NH4CL 5MG
Supplier: Cole Parmer
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Supplier: MicroSolv Technology Corp