Brady® Self-Laminating Cryogenic Polyester Labels
Polyester, Black on white/clear, BMP51;BMP53;M511, 1H × 1.75"W, 180 labels/roll
Catalog # 76795-800
Supplier: Brady Worldwide
Supplier #: 170878
Jump to:
Product Details & Documents
Versatile labels are ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides.
- Permanent acrylic adhesive
- Matte finish
- Autoclavable, optically clear material is suitable for cryogenic storage
- Recommended ribbon: R4300 (CA94000-380)
Dependable material is able to withstand extreme temperatures from −196 to +130 °C (−320 to +266 °F), immersion in liquid nitrogen, and autoclave use. Labels are resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution. Made with a clear overlaminate that protects the print and maintains content visibility.
Specifications
- For Use With:BMP51;BMP53;M511
- Color:Black on white/clear
- Dimensions:1H × 1.75"W
- Material:Polyester
- Packaging:180 labels/roll
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



