Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® MasterSense® Piston Pump Systems

Masterflex® MasterSense® Piston Pump Systems

MasterSense® piston pump system, 72 - 1290 ml/min, 115/220 VAC, US, 0.71 ml/rev, 1290 ml/min, 1800 rpm, 90 - 260 VAC; 50/60 Hz, 236 mm (9.2"), 524 mm (20.6"), 278 mm (10.9"), MFLX07104-66
Catalog # MFLX77976-61
Supplier #:  77976-61
Masterflex® MasterSense® Piston Pump Systems
Catalog # MFLX77976-61
Masterflex® MasterSense® Piston Pump Systems
Masterflex® MasterSense® Piston Pump Systems

MasterSense® piston pump system, 72 - 1290 ml/min, 115/220 VAC, US, 0.71 ml/rev, 1290 ml/min, 1800 rpm, 90 - 260 VAC; 50/60 Hz, 236 mm (9.2"), 524 mm (20.6"), 278 mm (10.9"), MFLX07104-66

Price
$11,390.00
Log in for availability
Each
Product Details & Documents

Versatile piston pump systems for high-accuracy fluid delivery and dispensing with an intuitive touch-screen interface.

  • Powerful, space-efficient drives will accept FMI Q-Series and RH-Series piston pump heads
  • Piston pump technology offers high accuracy dispensing and repeatability
  • Q-Series FMI Pump heads feature fine tune stroke length adjustment for precision volume control
  • High pressure capability (up to 100 psi)
  • 12.7 cm (5'') capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
  • Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in volume and time modes
  • Save and recall up to 50 programs to simplify up set up and reduce errors
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Built-in connectivity options include Ethernet/IP™, PROFIBUS, analog I/O, and serial control
  • Three-level user access - gives you the option of controlling who can operate the pump and at what level
  • Drive housing is constructed of 316 stainless steel - IP 66 and NEMA 4X rated for washdown
  • High viscosity capability (up to 500 centipoise)

These Masterflex® MasterSense™ piston pump systems provide high-repeatability, low-maintenance, and excellent chemical compatibility for high-accuracy dispensing or transfer applications. Piston pump technology delivers fluid handling precision even in high pressure applications. Increase process reliability by utilizing integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature greater flow up to 2.3 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.

Ideal for high accuracy dispensing and metering applications which require long duration without the need for batch to batch changes such as adhesives, etching, viscous fluid handling, solvent extraction, ink circulation/dispensing, and pulp and paper processing. The inert wetted materials also make these perfect for research and development. Recommended for clean fluids up to 500 centipoise.

Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLX78006-90). A 31-pin connector allows analog input and output controls or use of a footswitch.

Certifications: UL, cUL, CE, ISO9001, RoHS, REACH.

Accessories information: In-line pressure sensors are available for direct connection into pump drive (order separately). Choose from a variety of tubing and fitting options from Masterflex® to complete your full pump system or reach out to our technical support for product selection assistance.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description .

Delivery information: Includes 1.8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications
  • Flow rate:
    0.71 ml/rev
  • Maximum Flow Rate:
    1290 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • Description:
    MasterSense® piston pump system, 72 - 1290 ml/min, 115/220 VAC
  • Height:
    278 mm (10.9")
  • Length:
    524 mm (20.6")
  • Max. Motor RPM:
    1800 rpm
  • Pump Head:
    MFLX07104-66
  • Width:
    236 mm (9.2")
  • Plug type:
    US
  • Min. flow rate:
    72 ml/min
  • Power connection:
    1.8 m (6') line cord with IEC Socket (6' country specific cable included)
  • Remote I/O:
    EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. viscosity:
    500 cP
  • Motor enclosure type:
    IP 66
  • Duty cycle continuous:
    Yes
  • Max. temperature:
    121 °C (250 °F)
  • Drive:
    07576-60
  • Sensor input:
    Pressure, 0 to 20 mA, 0 to 10 V
  • Differential pressure:
    6.9 bar (100 psi)
  • Min. viscosity:
    0.5 cP
  • Max. pressure:
    6.9 bar (100 psi)
  • Reversible:
    +
  • Warranty:
    Two years
  • Min. motor RPM:
    30 rpm
  • Anti-drip:
    Yes
  • Wetted materials:
    Ceramic piston and cylinder liner, stainless steel cylinder body
  • Suction lift, wet:
    450 cm of H₂O (180" H₂O)
  • Outlet connection:
    ¹/₄" NPT (F)
  • Cat. No.:
    MFLX77976-61
  • Run dry:
    Yes (intermittent)
  • Inlet connection:
    ¹/₄" NPT (F)
  • Model:
    77976-61
  • Body material:
    Stainless Steel
  • Sensor input accuracy (aux port):
    ±0.2% full scale
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Serial coms cable USB-A - USB-A, 8'
    Serial coms cable USB-A - USB-A, 8'
    MFLX78006-90
    Log in for availability
    Each - $157.00

Product Information

  • Catalog #
    Includes
    Availability
    Price
  • Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    MFLX07526-91
    7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings
    Log in for availability
    Each - $2,100.00

Product Information

  • Catalog #
    Includes
    Availability
    Price
  • Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems
    Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems
    MFLX07526-80
    6' cable
    Log in for availability
    Each - $1,130.00

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    MFLX07575-84
    Log in for availability
    Each (6Feet) - $1,050.00

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire ends
    Cable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire ends
    MFLX07575-80
    7.3 m (24 ft.)
    Log in for availability
    Each (1Feet) - $376.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.