Laboratory Refrigerators with Solid Door, TSG
TSG Laboratory refrigerator, 1416 L (50 cu.ft.), 3...7 °C, Heat-free, 2 solid doors, 8 adjustable, 115 V, 60 Hz, 143.5×96.0×199.4 cm (56.5×37.8×78.5"), 133.4×72.4×147.3 cm (52.5×28.5×58")
Catalog # CA76764-986
Supplier: Thermo Fisher Scientific
Supplier #: TSG5005SA
Laboratory Refrigerators with Solid Door, TSG
Catalog # CA76764-986
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Thermo Scientific TSG series solid door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors, self-closing door with 90° stop, keyed lock
- Four 2" casters, front casters are lockable
- Hi/Lo temperature, door ajar, and power failure alarms and remote alarm contacts
- 4 years parts and labor and 1 year compressor warranty
All TSG series laboratory refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from a zero waste to landfill facility.
Certifications: cULus, ENERGYSTAR.
Ordering information: Accessories available include chart recorders, independent temperature monitors, surge suppressors and more.
Specifications
- Temperature range:3...7 °C
- Capacity:1416 L (50 cu.ft.)
- Description:TSG Laboratory refrigerator
- Exterior W×D×H:143.5×96.0×199.4 cm (56.5×37.8×78.5")
- Interior W×D×H:133.4×72.4×147.3 cm (52.5×28.5×58")
- Electrical:115 V, 60 Hz
- No. of shelves:8 adjustable
- Door type:2 solid doors
- Defrost:Heat-free
- Cat. No.:CA76764-986
- Environmental certification:ENERGY STAR, Significant New Alternatives Policy (SNAP)
- Refrigerant:R290
- Plug:NEMA 6-15P
- Material:Painted steel
- Environmentally Preferable:Sustainable Packaging|Sustainable Materials|Safer Human and Environmental Health|Low Manufacturing Impact|Energy Efficient|Product Transparency and Disclosure
- Weight:282 kg (621 lbs.)



