Flashforge Adventurer 4 3D Printer
All the quality of Flashforge, at a school budget-friendly price.
- Large build volume
- Heated build platform with flexible plate
- Auto-calibration and quick nozzle preheat
- Wifi enabled, with built-in camera, for remote printing and monitoring
- Optional service and warranty packages to help get new teachers started!
This printer features a large build volume, and fast print speeds, making design projects a snap for large class sizes. The enclosed cabinet features HEPA filtration, reducing noise and odors in a classroom environment. This printer is wifi enabled and has a built-in camera, making it remote ready and compatible with cloud printing software. The Adventurer 4 is among the easiest and most powerful 3D printers for everyone. Perfectly suitable for secondary schools, colleges, universities, and private studios.
Want to take your first steps into 3D printing, but concerned about the learning curve? Add a service package for up to 4 hours of virtual teacher mentoring with a live expert to learn the ins and outs of your printer.
Footprint: 500×470×540 mm
Build volume: 220×200×250 mm
Layer height: 100 – 400 microns
Top print speed: 150 mm/s
Nozzle diameter: 0.40 mm
Max. extruder temp.: 265 °C
Max. bed temp.: 110 °C
Filament diameter: 1.75 mm
Filament compatibility: PLA, ABS, PC, PETG, PLA-CF, and PETG-CF
- Description:Flashforge Adventurer 4 + service and warranty
- Includes:4 hr. tech support, extended (1 year) warranty
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



