Visual X Mazes (ViS4M)
Product Details & Documents
The visual X maze, or visual-stimuli 4-arm maze (ViS4M), is used to quantitatively study visual and cognitive abilities in rodents.
- Acrylic construction, easy to clean
- Color and contrast modes
- Object recognition can be studied by placing contrasting objects
- Illuminance options of each arm include: low, medium, high, red high, equal
- Illuminance settings obtained from the red LED source
- Optional traning shock grids can be included
This X-shaped apparatus can be equipped with either light-emitting diodes (LEDs) to study disorders such as early functional decline associated with aging and Alzheimer’s disease progression, or to study color vision or contrast vision in rodents. The Visual X Maze (ViS4M) apparatus is composed of black acrylic walls attached to a glass or acrylic base. Transparent and semi-transparent white floor plates are placed on the bottom level of each arm of the maze using small acrylic track brackets.
Specifications
- Width:10 cm
- Description:Visual X maze (ViS4M), mouse
- Height:15 cm
- Length:45 cm
- Material:Acrylic
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



