Y-Mazes
Product Details & Documents
Similar to the T-Maze, the Y-Maze is a behavioral test used to assess spatial learning and memory in rodents.
- Acrylic construction
- Easy assembly and disssembly with a removable base
- Easy to clean
A rodent Y-maze is a type of behavioral test used to assess spatial working memory and reference memory in small animals such as rats and mice. The Y-maze consists of three arms that form a 'Y' shape. The test is typically conducted by placing the animal at the end of one arm and allowing it to explore the maze. The subject's movements are then tracked, and different measures such as the number of arm entries, the time spent in each arm, and the number of errors made can be used to assess the subject's memory and spatial navigation abilities.
Specifications
- Width:10 cm (arm)
- Color:Blue, black, grey, white, or clear
- Description:Y-maze; rat
- Height:30 cm (arm)
- Length:50 cm (arm)
- Material:Acrylic
Accessories
Product Information
- Catalog #HeightMaterialAvailabilityPrice
- Y-maze stand; rat
Product Information
- Catalog #HeightMaterialAvailabilityPrice
- Y-maze stand; mouse
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



