Order Entry
Canada
Orders LinkContactUsLinkComponent
Sociability Cages/Chambers

Sociability Cages/Chambers

Sociability cage/chamber, mouse, 60 cm, White, black, gray, blue, clear, 40.5 cm, 22 cm
Catalog # 76669-978
Supplier:   MAZE ENGINEERS
Supplier #:  3801
Sociability Cages/Chambers
Catalog # 76669-978
Supplier:  MAZE ENGINEERS
Sociability Cages/Chambers
Sociability Cages/Chambers

Sociability cage/chamber, mouse, 60 cm, White, black, gray, blue, clear, 40.5 cm, 22 cm

Price
4 292,89 $
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The 3-chamber, sociability cage is used to study rodent socialization.

  • Easy to clean acrylic walls and floors, floor cues
  • Stainless-steel grids or perforated stainless-steel to forge an aversive stimulus
  • Removable doors to establish biased and unbiased conditioned place preference testing

The 3-chamber sociability cage is designed to assess multiple variables that may be altered to change the premises of the experiment. The design permits socialization but disallows aggravated socialization, so that auspicious and accurate data may be collected.

Ordering information: When ordering, please specify acrylic rod or metal rod cage design.

Specifications
  • Width:
    40.5 cm
  • Color:
    White, black, gray, blue, clear
  • Description:
    Sociability cage/chamber, mouse
  • Height:
    22 cm
  • Length:
    60 cm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extra carousel cage, rat, dimension: 15Ø×30H cm, color: clear
    Extra carousel cage, rat, dimension: 15Ø×30H cm, color: clear
    76669-986
    Log in for availability
    Each - $6,903.13

Product Information

  • Catalog #
    Availability
    Price
  • Extra carousel cage, mouse, dimension: 10Ø×20H cm, color: clear
    Extra carousel cage, mouse, dimension: 10Ø×20H cm, color: clear
    76669-982
    Log in for availability
    Each - $647.17

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.