Order Entry
Canada
Orders LinkContactUsLinkComponent
Bite Test Chambers

Bite Test Chambers

Bite test chamber, zebrafish, 15 cm, 12 cm, 3.5 cm, Acrylic
Catalog # 76670-114
Supplier:   MAZE ENGINEERS
Supplier #:  4809
Bite Test Chambers
Catalog # 76670-114
Supplier:  MAZE ENGINEERS
Bite Test Chambers
Bite Test Chambers

Bite test chamber, zebrafish, 15 cm, 12 cm, 3.5 cm, Acrylic

Price
$1,488.49
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The Zebrafish bite test evaluates cerebral lateralization, which promotes the use of a particular eye.

  • Clear acrylic construction

Zebrafish bite test evaluates cerebral lateralization which promotes the use of a particular eye, according to the visual stimulus that is being fixated. Additionally, the bite test apparatus is employed to assess and correlate the biting habituation in Zebrafish to the preferential eye use, on viewing a novel object.

The apparatus can be conveniently attached to the inside of a home tank. The bite test apparatus stays connected to the main part of the tank with the help of a small opening that allows the fish to enter or leave the box during trials expediently.

Specifications
  • Width:
    12 cm
  • Description:
    Bite test chamber, zebrafish
  • Height:
    3.5 cm
  • Length:
    15 cm
  • Material:
    Acrylic

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.