Hebb-Williams Mazes
Product Details & Documents
The Hebb-Williams Maze (HWM) is a type of behavioral test used to assess spatial learning and memory in rodents.
- Acrylic construction
- Non reflective surfaces
The HWM consists of a central platform with several arms radiating out from it. The maze is made of acrylic and the arms can be baited with food or other rewards. The test is typically conducted by placing the animal on the central platform and allowing it to explore the maze. The animal’s movements are then tracked, and different measures such as the number of arm entries, the time spent in each arm, and the number of errors made can be used to assess the animal’s spatial learning and memory abilities.
Specifications
- Width:75 cm
- Color:White, black, gray, blue, clear
- Description:Hebb-Williams maze, rat
- Height:25 cm
- Length:75 cm
- Material:Acrylic
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



