Automated T-Maze
Product Details & Documents
The automated version of the T-Maze explores memory and cognition using spontaneous alternation or rewarded alternation.
- Quiet automated pnaeumatic doors minimize human intervention
- Easy to clean acrylic construction
The automated T-Maze uses a return to start module and automated pneumatic downward facing doors to control the subjects route without human intervention. Automated reward delivery and video tracking integration maximize ease of use and automated experiments.
Ordering information: The Automated T-Maze requires software to function (see accessory options). Software packages are designed for use with the Automated T-Maze and video tracking software such as EthoVision or ANY-Maze.
Specifications
- Width:105 cm
- Color:Clear, white, gray, black, blue
- Description:Automated T-maze with 7 doors, mouse
- Length:55 cm
- Material:Acrylic/stainless steel
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lickometer/pellet/odor
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



