Fluid A, USP
Fluid A, USP, —, 200 ml, Bottle, Boston round, 10
Catalog # CA10124-490
Supplier: HARDY DIAGNOSTICS CA
Supplier #: U436
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
A rinsing and diluting fluid for use in USP testing protocols.
A rinsing and diluting fluid for use in USP testing protocols. Contains peptone 0.1%.
Hardy Diagnostics' sterility media and rinse solutions are manufactured in an ISO 13485 environmentally controlled production center. Each lot is certified for pH, sterility and growth promotion using ATCC® strains specified by the USP. Our approach to manufacturing ensures all sterility media and rinse fluids provide the highest level of clarity for improved reading accuracy, thus significantly reducing the risk of incorrect interpretation and false results.
Ordering information: Order by the pack of 10
Documents
Certificates
Search by Lot NumberHardy Diagnostics Pharmaceutical Microbiology Products
Product Literature
Specifications
Specifications
- Pack type:Bottle, Boston round
- Description:Fluid A, USP
- Size:—
- Minimum Order Quantity:10
- Volume:200 ml



