Cryogenic Storage Labels
Product Details & Documents
Wrap-around labels for glass or plastic tubes and vials exposed to temperatures as low as −196 °C.
- TS1113 polypropylene
- TR618Z ribbon: 52×153 mm
- Self-adherese and completely wraps around tubes ranging in size from 0.5 to 50 ml
- Withstands both direct and vapor liquid nitrogen exposure and an autoclave
- Resistant to solvents such as DMSO, methanol, isopropyl alcohol and more
Designed to protect both print and adhesion, these labels wrap completely around tubes of ranging sizes and self-adhere. The self-laminating design protects sample integrity through cryogenic storage and various other common lab exposures. They can be applied to frozen glass, though it is recommended to wipe frost from the surface before application to ensure adhesion.
Both the 1 and 3'' core are compatible with thermal transfer printers. The 3'' core is compatible with the cab AXON2 and cab AXON1 printer/applicators.
Ordering information: Kit includes labels, print ribbon, and cleaning cloth.
Specifications
- Description:Wrap-around cryogenic liquid nitrogen label, with 0.68×1'' white patch
- Dimensions:0.68×2.5''
- Material:TS1113 polypropylene
- Packaging:1000 labels/kit
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



