Order Entry
Canada
ContactUsLinkComponent
Fitting, Polypropylene, Tee, Hose Barb Union, 8mm; 100/Pk
Fitting, Polypropylene, Tee, Hose Barb Union, 8mm; 100/Pk
Catalog # MFLX06294-30BLK
Supplier:  Dynalon
undefined
Fitting, Polypropylene, Tee, Hose Barb Union, 8mm; 100/Pk
Catalog # MFLX06294-30BLK
Supplier:  Dynalon
Supplier Number:  227925 100PK

About this item

No tools needed for assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 8 mm ID

Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 1):
    8 mm
  • Barb size/tubing int.Ø (port 2):
    8 mm
  • Connection Type:
    Barbed Union
  • Flow pattern:
    T
  • Description:
    Fitting, Polypropylene, Tee, Hose Barb Union, 8mm; 100/Pk
  • Environmentally Preferable:
  • Orifice dimensions:
    5 mm
  • Sterilisation:
    Autoclave only
  • Warranty:
    1 year
  • Cat. no.:
    MFLX06294-30BLK
  • Fitting Material:
    PP
  • Barb Size / Tubing I.D. (Port 3):
    8 mm
Frequently Bought Together