Order Entry
Canada
ContactUsLinkComponent
CPC® Sanitary Non-Valved MPC Coupling Insert, 1½", MPC44024T39M; 25/PK
CPC® Sanitary Non-Valved MPC Coupling Insert, 1½", MPC44024T39M; 25/PK
Catalog # MFLX00296-OOBLK
Supplier:  Colder Products
undefined
CPC® Sanitary Non-Valved MPC Coupling Insert, 1½", MPC44024T39M; 25/PK
Catalog # MFLX00296-OOBLK
Supplier:  Colder Products
Supplier Number:  MPC44024T39M 25PK

About this item

Attach directly to your sanitary hardware assemblies!

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • USP Class IV materials
  • Fully sterilizable

These couplings allow you to integrate disposables with your existing stainless steel processing equipment. Both couplings and inserts are available with standard sanitary terminations to attach to your system with a sanitary gasket and tri-clover clamps. All models feature USP Class VI platinum-cured silicone gaskets.

These quick-disconnect couplings require a large fitting body and large insert (order separately).

  • Connection Type:
    Quick-Disconnect to Sanitary
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    1½"
  • Max. temperature:
    149 °C (300 °F)
  • Description:
    Sanitary Non-Valved MPC Coupling Insert, 1½", MPC44024T39M; 25/PK
  • Environmentally Preferable:
  • Connection type (port 1):
    Sanitary to coupling insert
  • O-Ring material:
    USP Class VI, ADCF
  • Min. temperature:
    –40 °C (–40 °F)
  • Sterilisation:
    Autoclave or gamma
  • Cat. no.:
    MFLX00296-OOBLK
  • Fitting Material:
    Polysulfone
  • Sanitary Gasket Size:
    1½"
Frequently Bought Together